!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIT HEATER 5 KW 277 V

UNIT HEATER 5 KW 277 V

DAYTON

UNIT HEATER 5 KW 277 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT HEATER 5 KW 277 V

UNIT HEATER 5 KW 277 V

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2YU64
  • Mfr. Model # 2YU64
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 2895
  • Shipping Weight 24.19 lbs

Product Details

Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 1 Phase, 17, 000 BtuH, 60 Hz, 5.0 kW, 18.0 Amps AC, Temp. Rise 45 Deg. F, Air Flow 350 cfm, Width 14 In., D 8-1/2 In., H 16 In., Max. Mounting H 8 ft., Horizontal Air Throw 12 ft., V

Technical Specs

  • Item Electric Wall & Ceiling Unit Heater
  • Overall Width 14 in
  • Air Flow 350 CFM
  • Voltage 277V AC
  • Wattage Output 5 kW
  • Heating Capacity 17,000 BtuH
  • Horizontal Air Throw 12 ft
  • Amperage 18A
  • Contactor Coil Voltage 277V AC
  • Housing Finish Powder Coated
  • Vertical Floor Coverage 18 ft
  • Requires 2YU33, 5/16"-18 Threaded Rod for Ceiling Installation
  • Manufacturers Warranty Length 1 yr Parts, 5 yr Elements
  • Overall Height 16 in
  • Overall Depth 8 1/2 in
  • Air Temp. Rise 45 Degrees F
  • Phase 1
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial
  • Housing Colour Beige
  • Housing Material Steel
  • Vertical Mounting H 9 ft
  • Includes Adjustable Air Outlet Louvers
  • Standards UL Listed, CUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list