UNIT HEATER,3.0/2.2 KW,240/208 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT HEATER,3.0/2.2 KW,240/208 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU58
  • Mfr. Model # 2YU58
  • UNSPSC # 20142201
  • CATALOGUE PAGE # 1462
  • Shipping Weight 24.0 lbs

Product Details

Fan forced electric unit heater. 3.0/2.2 kW. Voltage 240/208. 1 Phase. Height 16 inches x 14 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top

Technical Specs

  • Amps AC 11.0/12.5
  • BtuH 7,500/10,200
  • Includes Adjustable Air Outlet Louvers
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Height 16"
  • Depth 8-1/2"
  • Item Electric Unit Heater
  • Housing Finish Neutral Gray Powder Coated
  • kW 2.2/3.0
  • Housing Material 20 ga. Steel
  • Hz 60
  • Width 14"
  • Air Flow 350 CFM
  • Standards UL/CUL
  • Contactor Coil Voltage 208
  • Horizontal Air Throw 12 ft.
  • Temp. Rise 27 Degrees F
  • Vertical Floor Coverage 18 ft.
  • Vertical Mounting H 9 ft.
  • Electric Heater Phase 1
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list