UNIT HEATER 20KW 480V 3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT HEATER 20KW 480V 3PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU76
  • Mfr. Model # 2YU76
  • UNSPSC # 20142201
  • CATALOGUE PAGE # 1462
  • Shipping Weight 56.0 lbs

Product Details

Fan forced electric unit heater, 20.0 kW, 480 volt, 3 phase. Height 30 inches x 26-5/8 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4

Technical Specs

  • Amps AC 24.0
  • BtuH 68,200
  • Depth 13-3/4"
  • Item Electric Unit Heater
  • Includes Adjustable Air Outlet Louvers
  • Height 21-3/4"
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Width 19"
  • Housing Finish Neutral Gray Powder Coated
  • Air Flow 1,320 CFM
  • Hz 60
  • Housing Material 20 ga. Steel
  • kW 20.0
  • Standards UL/CUL
  • Contactor Coil Voltage 24
  • Horizontal Air Throw 41 ft.
  • Vertical Mounting H 23 ft.
  • Vertical Floor Coverage 40 ft.
  • Temp. Rise 48 Degrees F
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal
  • Electric Heater Phase 3
  • Heater Voltage 480 VAC
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list