Skip Content
UNIT HEATER,15/20 KW,240/208 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER,15/20 KW,240/208 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU75
  • Mfr. Model # 2YU75
  • UNSPSC # 20142201
  • CATALOGUE PAGE # 1462
  • Shipping Weight 56.0 lbs

Product Details

Fan forced electric unit heater, 20.0/15.0 kW, 240/208 Volt, 3 Phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4

Technical Specs

  • Amps AC 41.2/48.0
  • BtuH 51,200/68,200
  • Depth 13-3/4"
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Includes Adjustable Air Outlet Louvers
  • Height 21-3/4"
  • Item Electric Unit Heater
  • Width 19"
  • Air Flow 1,320 CFM
  • Housing Finish Neutral Gray Powder Coated
  • kW 15.0/20.0
  • Hz 60
  • Housing Material 20 ga. Steel
  • Contactor Coil Voltage 24
  • Standards UL/CUL
  • Horizontal Air Throw 41 ft.
  • Temp. Rise 48 Degrees F
  • Vertical Floor Coverage 40 ft.
  • Vertical Mounting H 23 ft.
  • Electric Heater Item Electric Unit Heater
  • Electric Heater Phase 3
  • Heater Voltage 208/240 VAC
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list