UNIT HEATER,10 KW,208 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT HEATER,10 KW,208 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU71
  • Mfr. Model # 2YU71
  • UNSPSC # 20142201
  • CATALOGUE PAGE # 1462
  • Shipping Weight 38.8 lbs

Product Details

Fan forced electric unit heater, 10.0 kW, 208 volt, 3 phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4

Technical Specs

  • Amps AC 48.0/24.0
  • Depth 8-1/2"
  • BtuH 34,100
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Height 21-3/4"
  • Includes Adjustable Air Outlet Louvers
  • Item Electric Unit Heater
  • Width 19"
  • Housing Finish Neutral Gray Powder Coated
  • Air Flow 650 CFM
  • Housing Material 20 ga. Steel
  • Hz 60
  • Standards UL/CUL
  • kW 10.0
  • Contactor Coil Voltage 24
  • Horizontal Air Throw 18 ft.
  • Vertical Floor Coverage 26 ft.
  • Vertical Mounting H 14 ft.
  • Temp. Rise 49 Degrees F
  • Electric Heater Phase 1/3
  • Heater Voltage 208 VAC
  • Heater Mounting Type Vertical or Horizontal
  • Electric Heater Item Electric Unit Heater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list