Skip Content
UNIT DOSE BIN,W 6,D 12,USE W/3CLU4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT DOSE BIN,W 6,D 12,USE W/3CLU4-

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLU3
  • Mfr. Model # 3CLU3
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Unit Dose Bin
  • Colour Ivory
  • Load Capacity 25 lb.
  • Material Polystyrene
  • Inside Width 5-5/8"
  • Outside Width 6"
  • Inside Height 2-3/4"
  • Outside Height 2-3/4"
  • Outside Depth 12"
  • Inside Depth 10-2/3"
  • Outside Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list