Skip Content
UNIT COMPLETE 15GAL W/1-1/2IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT COMPLETE 15GAL W/1-1/2IN HOSE

NORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRN151DC-NED
  • Mfr. Model # N151DC-NED
  • UNSPSC # 41103306
  • CATALOGUE PAGE # 2895
  • Shipping Weight 81.0 lbs

Product Details

Pneumatic wet/dry vacuum. 15-gallon unit. Includes: vacuum generating head with standard filter, canister style drum, 1-1/2 inch x 20 ft vacuum hose, metal wet/dry floor tool 12 inch wide with 4 ft wand, 24 inch long metal crevice tool and a 3/4 inch or 1

Technical Specs

  • Includes Generating Head with Standard Cloth Filter, Canister Drum with Dolly, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" L Metal Crevice Tool, 3/4" X 20 ft. Air Supply Hose with Fittings
  • Item Static Conductive Vacuum - Cannister Style Drum
  • Filter Type Cloth
  • Air Flow 60 CFM
  • Static Water Lift 213"
  • Tank Material Steel
  • Vacuum Hose Length 20 ft.
  • Sound Level dBA 101 dBA
  • Horizontal Reach 20 ft.
  • Air Inlet 0.75"
  • Air Requirements 47 CFM
  • Vacuum Hose Dia. 1-1/2"
  • Minimum Air Compressor 10 HP
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 15 gal.
  • Vacuum Filter Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list