UNIT BRG MTR SH POLE 1/83 1550 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BRG MTR SH POLE 1/83 1550 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFH3
  • Mfr. Model # 4YFH3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 3.53 lbs

Product Details

1/83 HP,1,550 Nameplate RPM,Voltage 115,Full Load Amps 0.62,Output Watts 9,Rear and Foot Mounting,Frame Material Cast Iron,Rotation CWLE

Technical Specs

  • Full Load Amps 0.62
  • HP 1/83
  • Item Unit Bearing Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Hz 60/50
  • Output Watts 9
  • Overall Length 4-5/16"
  • RPM Range 1501 - 1600
  • Voltage 115
  • Shaft Length 1/2"
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-13/16"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Thermal Protection Auto
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Mounting Type Rear/Foot
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list