Skip Content
UNIT BRG MTR SH POLE 1/83 1550 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BRG MTR SH POLE 1/83 1550 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFG2
  • Mfr. Model # 4YFG2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.42 lbs

Technical Specs

  • Full Load Amps 0.62
  • HP 1/83
  • Nameplate RPM 1,550
  • Shaft Length 1/2"
  • Output Watts 9
  • Voltage 115
  • Body Dia. 3-1/2"
  • Length Less Shaft 2-5/8"
  • Ins. Class A
  • Max. Ambient Temp. 40 Degrees C
  • Phase 1
  • Item Unit Bearing Motor
  • Hz 60/50
  • RPM Range 1501-1600
  • Overall Length 3-1/8"
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Shaft Dia. 1/4"
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Type Rear/Double Foot
  • Motor Shaft Rotation CWLE
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list