UNIT BRG MTR SH POLE 1/150 1550 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BRG MTR SH POLE 1/150 1550 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFF7
  • Mfr. Model # 4YFF7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.5 lbs

Technical Specs

  • Full Load Amps 0.34
  • HP 1/150
  • Nameplate RPM 1,550
  • Output Watts 5
  • Shaft Length 1/2"
  • Voltage 115
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 3-1/2"
  • Length Less Shaft 2-5/8"
  • Ins. Class A
  • Phase 1
  • Item Unit Bearing Motor
  • Hz 60
  • Overall Length 3-1/8"
  • RPM Range 1501-1600
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Shaft Dia. 1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Double Foot
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CWLE
  • Motor Thermal Protection Impedance
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list