UNIT BEARING MOTOR,SLEEVE,FE,2IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,SLEEVE,FE,2IN. L

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9661
  • Mfr. Model # 9661
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Includes 8/32 Mounting Studs
  • HP 1/20
  • Full Load Amps 2.0
  • Item Unit Bearing Motor
  • Phase 1
  • Ring Dia. 1-3/4"
  • Hz 60
  • Nameplate RPM 1550
  • Output Watts 35
  • RPM Range 1400-1800
  • Overall Length 7-1/8"
  • Voltage 115
  • Shaft Length 2"
  • Frame Nonstandard
  • Body Dia. 4"
  • Length Less Shaft 5-1/8"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-3/4"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Application HVAC/R
  • Resilient Ring Dia. 1-3/4"
  • Motor Mounting Position All Angle
  • Motor Mounting Type Ring
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list