UNIT BEARING MOTOR,SLEEVE,1-1/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,SLEEVE,1-1/4IN L

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9663
  • Mfr. Model # 9663
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Includes 8/32 Mounting Studs
  • Full Load Amps 1.0
  • HP 1/20
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Phase 1
  • Hz 60
  • Ring Dia. 1-3/4"
  • Output Watts 35
  • Overall Length 6-3/8"
  • RPM Range 1501-1600
  • Shaft Length 1-1/4"
  • Voltage 208-230
  • Frame 4.0
  • Body Dia. 4"
  • Shaft Dia. 5/16"
  • Ring to Ring Center 4-1/2"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 1-3/4"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list