Skip Content
UNIT BEARING MOTOR,FE,SLEEVE,2IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,FE,SLEEVE,2IN. L

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9662
  • Mfr. Model # 9662
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Full Load Amps 1.0
  • HP 1/20
  • Includes 8/32 Mounting Studs
  • Item Unit Bearing Motor
  • Nameplate RPM 1550
  • Ring Dia. 1-3/4"
  • Phase 1
  • Output Watts 35
  • Hz 60
  • Overall Length 7-1/8"
  • RPM Range 1400-1800
  • Shaft Length 2"
  • Shaft Dia. 5/16"
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Frame Nonstandard
  • Body Dia. 4"
  • Voltage 208-230
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Resilient Ring Dia. 1-3/4"
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list