UNIT BEARING MOTOR,FE,SLEEVE,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,FE,SLEEVE,1-1/4

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9656
  • Mfr. Model # 9656
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Full Load Amps 1.2
  • HP 1/40
  • Includes 8/32 Mounting Studs
  • Hz 60
  • Item Unit Bearing Motor
  • Phase 1
  • Ring Dia. 1-3/4"
  • Nameplate RPM 1550
  • Overall Length 6-3/16"
  • RPM Range 1501-1600
  • Output Watts 18
  • Shaft Length 1-1/4"
  • Frame Non-Standard
  • Voltage 115
  • Body Dia. 4"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 1-3/4"
  • Ring to Ring Center 4-1/2"
  • Motor Application HVAC/R
  • Length Less Shaft 4-15/16"
  • Motor Design Shaded Pole
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Type Ring
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list