UNIT BEARING MOTOR,FE,2IN. L,SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,FE,2IN. L,SLEEVE

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9660
  • Mfr. Model # 9660
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Full Load Amps 2.0
  • HP 1/20
  • Item Unit Bearing Motor
  • Nameplate RPM 1550
  • Phase 1
  • Includes 8/32 Mounting Studs
  • Ring Dia. 1-3/4"
  • Output Watts 35
  • Hz 60
  • Shaft Length 2"
  • Voltage 115
  • Frame Nonstandard
  • RPM Range 1400-1800
  • Overall Length 7-1/8"
  • Body Dia. 4"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/16"
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-3/4"
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Resilient Ring Dia. 1-3/4"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Position All Angle
  • Motor Mounting Type Ring
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list