UNIT BEARING MOTOR,FE,2 IN. L,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,FE,2 IN. L,AUTO

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9664
  • Mfr. Model # 9664
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Full Load Amps 1.0
  • HP 1/20
  • Includes 8/32 Mounting Studs
  • Item Unit Bearing Motor
  • Nameplate RPM 1550
  • Ring Dia. 1-3/4"
  • Phase 1
  • Hz 60
  • Output Watts 35
  • Overall Length 7-1/8"
  • RPM Range 1400-1800
  • Shaft Length 2"
  • Frame Nonstandard
  • Voltage 208-230
  • Body Dia. 4"
  • Shaft Dia. 5/16"
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-3/4"
  • Motor Bearings Sleeve
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Sub Application Refrigerator/Freezer
  • Resilient Ring Dia. 1-3/4"
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Motor Design Shaded Pole
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list