Skip Content
UNIT BEARING MOTOR,FE,1-1/4IN AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,FE,1-1/4IN AUTO

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9658
  • Mfr. Model # 9658
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Full Load Amps 0.60
  • HP 1/40
  • Phase 1
  • Item Unit Bearing Motor
  • Ring Dia. 1-3/4"
  • Nameplate RPM 1550
  • Hz 60
  • Output Watts 18
  • Overall Length 6-3/16"
  • RPM Range 1501-1600
  • Shaft Length 1-1/4"
  • Voltage 208-230
  • Body Dia. 4"
  • Frame 4.0
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Ring to Ring Center 4-1/2"
  • Resilient Ring Dia. 1-3/4"
  • Motor Design Shaded Pole
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Type Ring
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class B
  • Motor Bearings Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list