Skip Content
UNIT BEARING MOTOR,CWLE,1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT BEARING MOTOR,CWLE,1/2 IN. L

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M156
  • Mfr. Model # 4M156
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Full Load Amps 0.6
  • HP 1/30
  • Item Unit Bearing Motor
  • Phase 1
  • Output Watts 25
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 4"
  • Nameplate RPM 1500
  • Shaft Length 1/2"
  • Voltage 230
  • Length Less Shaft 3-1/2"
  • Body Dia. 3-7/8"
  • Frame Nonstandard
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list