Skip Content
UNIT BEARING MOTOR,CAST IRON,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,CAST IRON,1-1/2

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M160
  • Mfr. Model # 4M160
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Full Load Amps 1.1 to 1.2
  • HP 1/15
  • Item Unit Bearing Motor
  • Nameplate RPM 1500
  • Phase 1
  • Overall Length 5-1/4"
  • Output Watts 50
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage 208-230
  • Hz 60
  • Frame Nonstandard
  • Shaft Dia. 3/8"
  • Body Dia. 3-7/8"
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list