UNIT BEARING MOTOR,AUTO,FE,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,AUTO,FE,1-1/4 IN

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9653
  • Mfr. Model # 9653
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Full Load Amps 1.6
  • HP 1/30
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Ring Dia. 1-3/4"
  • Hz 60
  • Includes 8/32 Mounting Studs
  • Phase 1
  • Overall Length 6-1/4"
  • Output Watts 25
  • Shaft Length 1-1/4"
  • Frame Nonstandard
  • RPM Range 1400-1800
  • Body Dia. 4"
  • Voltage 115
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5"
  • Ring to Ring Center 4-5/8"
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Resilient Ring Dia. 1-3/4"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Ring
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list