UNIT BEARING MOTOR,1/83 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/83 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFH2
  • Mfr. Model # 4YFH2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 3.44 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/83 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 115,Hz 60/50,1 Phase,Full Load Amps 0.62,Output Watts 9,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,Rotation CCWLE,Overall Length 4-5/16 In.,Shaft Type Threaded 1/4-20

Technical Specs

  • Full Load Amps 0.62
  • Item Unit Bearing Motor
  • HP 1/83
  • Nameplate RPM 1,550
  • Phase 1
  • Output Watts 9
  • Hz 60/50
  • RPM Range 1501 - 1600
  • Shaft Length 1/2"
  • Overall Length 4-5/16"
  • Voltage 115
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Body Dia. 3-1/2"
  • Length Less Shaft 3-13/16"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • Motor Sub Application Refrigerator/Freezer
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list