UNIT BEARING MOTOR,1/83 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/83 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFG4
  • Mfr. Model # 4YFG4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.5 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/83 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.33,Output Watts 9,Rear and Double Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Aluminum,Max. Ambient Temp. 40 Degrees C,Rotation CWLE,Overall Length 3-1/8 In.,Shaft Type Threaded 1/4-20

Technical Specs

  • Full Load Amps 0.33
  • HP 1/83
  • Item Unit Bearing Motor
  • Phase 1
  • Output Watts 9
  • Nameplate RPM 1,550
  • Hz 60/50
  • RPM Range 1501 - 1600
  • Overall Length 3-1/8"
  • Bolt Circle Dia. 2-13/16"
  • Voltage 230
  • Shaft Length 1/2"
  • Frame Non-Standard
  • Shaft Dia. 1/4"
  • Body Dia. 3-1/2"
  • Length Less Shaft 2-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class A
  • Motor Mounting Type Rear/Double Foot
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Threaded
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list