UNIT BEARING MOTOR,1/83 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/83 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFG3
  • Mfr. Model # 4YFG3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.53 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/83 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.33,Output Watts 9,Rear and Double Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Aluminum,Max. Ambient Temp. 40 Degrees C,Rotation CCWLE,Overall Length 3-1/8 In.,Shaft Type Threaded 1/4-20

Technical Specs

  • Full Load Amps 0.33
  • Nameplate RPM 1,550
  • HP 1/83
  • Phase 1
  • Item Unit Bearing Motor
  • Overall Length 3-1/8"
  • RPM Range 1501 - 1600
  • Hz 60/50
  • Shaft Length 1/2"
  • Output Watts 9
  • Voltage 230
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Body Dia. 3-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 2-5/8"
  • Shaft Dia. 1/4"
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Double Foot
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Threaded
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list