UNIT BEARING MOTOR,1/47 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/47 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFK6
  • Mfr. Model # 4YFK6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 3.2 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/47 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.60,Output Watts 16,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Fact

Technical Specs

  • Includes Speed Nut
  • HP 1/47
  • Full Load Amps 0.60
  • Item Unit Bearing Motor
  • Phase 1
  • Nameplate RPM 1,550
  • Output Watts 16
  • Hz 60/50
  • Overall Length 4-19/32"
  • RPM Range 1501 - 1600
  • Shaft Length 1/2"
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Voltage 230
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-3/32"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Ins. Class A
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list