UNIT BEARING MOTOR,1/47 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/47 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFK4
  • Mfr. Model # 4YFK4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 3.15 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/47 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 115,Hz 60/50,1 Phase,Full Load Amps 1.10,Output Watts 16,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Fact

Technical Specs

  • Full Load Amps 1.10
  • HP 1/47
  • Nameplate RPM 1,550
  • Phase 1
  • Includes Speed Nut
  • Item Unit Bearing Motor
  • Hz 60/50
  • Output Watts 16
  • Overall Length 4-19/32"
  • RPM Range 1501 - 1600
  • Shaft Length 1/2"
  • Voltage 115
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Length Less Shaft 4-3/32"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Refrigerator/Freezer
  • Motor Bearings Sleeve
  • Motor Application HVAC/R
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Design Threaded
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWLE
  • Motor Frame Material Cast Aluminum
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list