UNIT BEARING MOTOR,1/47 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/47 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFH8
  • Mfr. Model # 4YFH8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 4.17 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/47 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.60,Output Watts 16,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Fact

Technical Specs

  • Item Unit Bearing Motor
  • Full Load Amps 0.60
  • HP 1/47
  • Nameplate RPM 1,550
  • Hz 60/50
  • Phase 1
  • Output Watts 16
  • Overall Length 4-9/16"
  • Shaft Length 1/2"
  • RPM Range 1501 - 1600
  • Voltage 230
  • Frame Non-Standard
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Bolt Circle Dia. 2-13/16"
  • Length Less Shaft 4-1/16"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Mounting Type Rear/Foot
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Threaded
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list