Skip Content
UNIT BEARING MOTOR,1/2 IN. L,SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT BEARING MOTOR,1/2 IN. L,SLEEVE

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M153
  • Mfr. Model # 4M153
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Full Load Amps 0.8
  • Nameplate RPM 1500
  • HP 1/47
  • Phase 1
  • Item Unit Bearing Motor
  • Hz 60
  • Overall Length 4"
  • Output Watts 16
  • RPM Range 1400-1800
  • Shaft Length 1/2"
  • Voltage 115
  • Body Dia. 3-7/8"
  • Shaft Dia. 1/4"
  • Frame Nonstandard
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Shaft Rotation CWLE
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list