Skip Content
UNIT BEARING MOTOR,1/185HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/185HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFK3
  • Mfr. Model # 4YFK3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.9 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/185 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.17,Output Watts 4,Rear and Foot Mounting,Thermal Protection Impedance,Insulation Class A,Service

Technical Specs

  • Full Load Amps 0.17
  • HP 1/185
  • Item Unit Bearing Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Output Watts 4
  • Overall Length 3-7/8"
  • Hz 60/50
  • Shaft Length 1/2"
  • Voltage 230
  • RPM Range 1501 - 1600
  • Frame Non-Standard
  • Body Dia. 3-1/2"
  • Bolt Circle Dia. 2-13/16"
  • Length Less Shaft 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Shaft Dia. 1/4"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Bearings Sleeve
  • Motor Thermal Protection Impedance
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Rear/Foot
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Iron
  • Motor Shaft Design Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list