UNIT BEARING MOTOR,1/185HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/185HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFJ5
  • Mfr. Model # 4YFJ5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.05 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/185 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.17,Output Watts 4,Rear and Foot Mounting,Thermal Protection Impedance,Insulation Class A,Service

Technical Specs

  • Item Unit Bearing Motor
  • Full Load Amps 0.17
  • Phase 1
  • Nameplate RPM 1,550
  • HP 1/185
  • Hz 60/50
  • Output Watts 4
  • RPM Range 1501 - 1600
  • Shaft Length 1/2"
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Overall Length 3-7/8"
  • Body Dia. 3-1/2"
  • Voltage 230
  • Length Less Shaft 3-3/8"
  • Motor Sub Application Refrigerator/Freezer
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Application HVAC/R
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Impedance
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Threaded
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list