UNIT BEARING MOTOR,1/125HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT BEARING MOTOR,1/125HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YFG6
  • Mfr. Model # 4YFG6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 3.47 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/125 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 115,Hz 60/50,1 Phase,Full Load Amps 0.42,Output Watts 6,Rear and Foot Mounting,Thermal Protection Impedance,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,Rotation CCWLE,Overall Length 4-5/16 In.,Shaft Type Threaded 1/4-20

Technical Specs

  • Full Load Amps 0.42
  • HP 1/125
  • Item Unit Bearing Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Hz 60/50
  • RPM Range 1501 - 1600
  • Shaft Length 1/2"
  • Voltage 115
  • Overall Length 4-5/16"
  • Output Watts 6
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-13/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Bearings Sleeve
  • Motor Application HVAC/R
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Thermal Protection Impedance
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list