UNIT BEARING MOTOR,1-1/4 IN. L,FE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT BEARING MOTOR,1-1/4 IN. L,FE

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9655
  • Mfr. Model # 9655
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Full Load Amps 0.80
  • HP 1/30
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Hz 60
  • Phase 1
  • Ring Dia. 1-3/4"
  • Output Watts 25
  • Overall Length 6-1/4"
  • RPM Range 1501-1600
  • Shaft Length 1-1/4"
  • Voltage 208-230
  • Frame 4.0
  • Body Dia. 4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5"
  • Shaft Dia. 5/16"
  • Ring to Ring Center 4-5/8"
  • Resilient Ring Dia. 1-3/4"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type Ring
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list