Skip Content
UNISTRUT PLAIN 1-5/8X13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNISTRUT PLAIN 1-5/8X13/16

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSB140010PG
  • Mfr. Model # B140010PG
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Gauge 14
  • Item Solid Channel
  • Length 10 ft.
  • Hole Size No Holes
  • Hole Spacing No Holes
  • Slot Type Solid
  • Strut Channel Style Standard
  • Strut Channel Material Pre-Galvanized Steel
  • Strut Channel Size 1-5/8" x 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list