UNISTRUT 1-5/8X1-5/8X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNISTRUT 1-5/8X1-5/8X10FT


  • Item # TBSA1200HS10PGC
  • Mfr. Model # A1200HS10PGC
  • UNSPSC # 31161501
  • Shipping Weight 1.63 lbs

Technical Specs

  • Gauge 12
  • Length 10 ft.
  • Slot Type Half Slotted
  • Strut Channel Material Pre-Galvanized Steel
  • Strut Channel Style Standard
  • Strut Channel Size 1-5/8" x 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list