Skip Content
UNISAW 5 HP LFT-TILT W/52 BSMYR FNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNISAW 5 HP LFT-TILT W/52 BSMYR FNC

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE36L552
  • Mfr. Model # 36L552
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 665.0 lbs

Technical Specs

  • Includes Fence, 52" Rails, Table Board, Storage Drawer, Push Stick, Saw Blade, Mitre Gauge
  • Item Unisaw
  • Motor HP 5
  • Overall Depth 36-1/2"
  • Phase 1
  • Material Cast Iron Base
  • Hz 60
  • No Load RPM 4300
  • Overall Height 41"
  • Overall Width 87"
  • Table Surface w/Extension 31" x 82"
  • Arbor Size 5/8"
  • Amps 15
  • Blade Dia. 10"
  • Voltage BlankValue
  • Cutting Capacity Rip Left 13-1/2"
  • Cutting Capacity Rip Right 52"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Table Front of Blade 13-1/2"
  • Blade Tilt Right/Left
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list