Skip Content
UNISAW 3 HP LFT-TILT W/52 BSMYR FNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNISAW 3 HP LFT-TILT W/52 BSMYR FNC

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE36L352
  • Mfr. Model # 36L352
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 661.0 lbs

Product Details

Woodworking Equipment, Table Saws, 3 HP 10 in. Left Tilt Unisaw(R) with 52 in. Biesemeyer(R) Fence, Motor 3 HP 230 V 1 PH 60 Hz, Arbor Size (in.) 5/8, RPM 4,3000, Dimensions (in.) L x W x H 87 x 46 x 35.

Technical Specs

  • Arbor Size 5/8"
  • Item Unisaw
  • Includes Fence, 52" Rails, Table Board, Storage Drawer, Push Stick, Saw Blade, Mitre Gauge
  • Material Cast Iron Base
  • Phase 1
  • Motor HP 3
  • Overall Depth 36-1/2"
  • Hz 60
  • No Load RPM 4300
  • Overall Width 41"
  • Overall Height 87"
  • Table Surface w/Extension 31" x 82"
  • Voltage 230 V
  • Cutting Capacity Rip Left 13-1/2"
  • Blade Dia. 10"
  • Cutting Capacity Rip Right 52"
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Table Front of Blade 13-1/2"
  • Blade Tilt Right/Left
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list