Skip Content
UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE5HBU-S
  • Mfr. Model # 5HBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Material of Construction Zinc Plated Steel
  • Length 1.19"
  • Item Union
  • Pressure (PSI) 6,000
  • Temp. Range -65 - 500 Degrees F
  • Connection Tube
  • Tube Size 5/16"
  • Thread Size 9/16"-18
  • Standards SAE J514
  • Sub-Category Unions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list