Skip Content
UNION WYE 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION WYE 8MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31400800
  • Mfr. Model # 31400800
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range -4 Degrees F - 175 Degrees F
  • Item Single Y Piece
  • Material of Construction Technical Polymer, NBR
  • Connection Tube x Tube
  • Hex Size -
  • Max. Pressure (PSI) 290
  • Pipe Size -
  • Tube Size 5/16"
  • Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
  • Stem OD -
  • Type Equal and Unequal
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list