Skip Content
UNION WYE 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION WYE 12MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31401200
  • Mfr. Model # 31401200
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon
  • Item Union Y
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Pipe Size -
  • Max. Pressure (PSI) 290
  • Hex Size -
  • Stem OD -
  • Tube Size 12mm
  • Standards -
  • Connection Tube
  • Sub-Category Unions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list