Skip Content
UNION - TUBE X TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION - TUBE X TUBE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62VL6
  • Mfr. Model # 62VL6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Union
  • Temp. Range -30 - 275 Degrees F
  • Hex Size 11/16"
  • Tube Size 3/8"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression
  • Max. Pressure 225 psi
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list