Skip Content
UNION TEEUNION1/4 INBRASSPK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNION TEEUNION1/4 INBRASSPK 10

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE149F8-6
  • Mfr. Model # 149F8-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 1/2"
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube x MNPT
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list