Skip Content
UNION TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2203P4
  • Mfr. Model # 2203P4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Extruded Female Tee
  • Temp. Range -65 - +250 Degrees F
  • Standards SAE J530 and J531
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Tee
  • Fitting Length 1-33/64"
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Tee
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list