Skip Content
UNION TEE COMPRESSION 5/16 IN BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNION TEE COMPRESSION 5/16 IN BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164C5
  • Mfr. Model # 164C5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/16"
  • Compression Thread Size 1/2"
  • Max. Pressure 75 - 400 psi
  • Basic Fitting Shape Tee
  • Fitting Connection Type Compression
  • Specific Fitting Shape Tee Union
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list