UNION TEE ALOK 3/8T BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNION TEE ALOK 3/8T BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI6ET6B
  • Mfr. Model # 6ET6B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Temp. Range -40 to 400 Degrees F
  • Item Union Tee
  • Tube Size 3/8"
  • Hex Size 5/8"
  • Basic Fitting Shape Tee
  • Compression Thread Size 9/16/20
  • Specific Fitting Shape Tee Union
  • Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list