Skip Content
UNION TEE 6 MM OD X 6 MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION TEE 6 MM OD X 6 MM OD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR36040600
  • Mfr. Model # 36040600
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.

Technical Specs

  • Tube Size 6mm
  • Fitting Connection Type Tube
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Specific Fitting Shape Tee Union
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List