UNION TEE 3/16 TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNION TEE 3/16 TUBE

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31045500
  • Mfr. Model # 31045500
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Material of Construction Nylon Body
  • Type Union Tee
  • Max. Pressure (PSI) 290
  • Connection Tube
  • Tube Size 3/16"
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list