Skip Content
UNION TEE 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION TEE 12MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31041200
  • Mfr. Model # 31041200
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Union Tee
  • Material of Construction Glass Filled Nylon
  • Connection Tube
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Hex Size -
  • Pipe Size -
  • Max. Pressure (PSI) 290
  • Tube Size 12mm
  • Standards -
  • Stem OD -
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list