Skip Content
UNION ROTARY 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNION ROTARY 1/2IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DFN730396C
  • Mfr. Model # 730396C
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Item Rotary Union
  • Size 1/2"
  • Material of Construction Carbon Steel
  • Type 9000 Series
  • Connection NPT
  • Max. Temp. 375 Degrees F (Water, Steam, Hot Oil)
  • Rotation Right Hand
  • Standards ISO
  • Body Dia. 2-3/8"
  • Max. Pressure 250 PSI for Water, 150 PSI for Steam, 100 PSI for Hot Oil
  • Flow Single
  • Max. Speed 700 rpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list