Skip Content
UNION PRESTOLOK BRASS 300PSI 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION PRESTOLOK BRASS 300PSI 1/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62PLP4
  • Mfr. Model # 62PLP4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Union
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 1/4"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Tube
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List