Skip Content
UNION POLY-TITE 5/16 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION POLY-TITE 5/16 BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62P5
  • Mfr. Model # 62P5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Temp. Range 0 - 150 Degrees F
  • Hex Size 7/16"
  • Item Union
  • Tube Size 5/16"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list