Skip Content
UNION MALE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNION MALE 1IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNUNF100NR
  • Mfr. Model # UNF100NR
  • UNSPSC # 39131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Silver
  • Application Used For Connecting Conduit to Conduit
  • Item Female Union
  • Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Length 1-3/4"
  • Material Steel
  • Conduit Size 1"
  • Connection Female to Female
  • Fitting Sub-Category Unions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list